This item is Discontinued.

Mobilespec Extension/USB Power Port, Capacity 12V MSIP5XLCABLE

Extension/USB Power Port, Capacity 12V (Discontinued)

  • Mfr # MSIP5XLCABLE
  • Zoro # G7766136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSIP5XLCABLE
Zoro #
G7766136
UPC #
092533032740
Country of Origin
China

Dimensions

Size
5 1/2 in W x 1 1/4 in D x 7 1/4 in H

Details

Item
Extension And USB Power Port
Type
Portable
Capacity
12V
Used For
12V Products
Voltage (DC)
12

Description

Extension and USB Power Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.