Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick

  • Mfr # BULK-PS-ACB-28

  • Zoro # G7767433


product price:  $47.55
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/32"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-28
Zoro #
G7767433
UPC #
193005881788
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
24"
Length
48"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.002")
Material
Acetal
Water Absorption
0.0022
Impact Strength
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.35
Friction Rating
Slippery
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Shape
Sheet
Tensile Strength Rating
Good

Description

Black Acetal Plastic Sheet - 1/32" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.