Duty Belt, Nylon, Black, M, Hook-and-Loop

  • Mfr # 87821

  • Zoro # G7769316


product price:  $32.99
/ea

Key Features

Length
32 in to 36 in
Width
1 1/2 in
Material
Nylon
Color
Black
Features
Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87821
Zoro #
G7769316
UPC #
043699878215
Country of Origin
Cambodia

Dimensions

Size
M
Length
32 in to 36 in
Width
1 1/2 in
Compatible Waist Size - Maximum
36 in
Compatible Waist Size - Minimum
32 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear
Closure Style
Hook-and-Loop
Style
Duty
Gender
Unisex
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Kodra

Description

Duty Belt, Unisex, Duty Style, Size M, Length 32 in to 36 in, Width 1 1/2 in, Material Nylon, Color Black, Features Double-Layer, Even more Stability for Extra Gear, Reversible for Administrative Wear, Material Nylon, Closure Style Hook-and-Loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.