
Micrometer, Digit
Mfr # 193-113
Zoro # G7769863
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
193-113
Zoro #
G7769863
UPC #
603908060611
Country of Origin
Japan
Details
Item
Digital Outside Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Description
Micrometer,Digit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.