Metric Plain Ball Hex Key Hex Key, 10 mm Tip Size, 8 15/16 in Long, 1 7/64 in Short

  • Mfr # 42 DKEL 10

  • Zoro # G7771018


product price:  $15.59
/ea

Key Features

Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42 DKEL 10
Zoro #
G7771018
UPC #
-
Country of Origin
Austria

Dimensions

Tip Size
10 mm
Handle Length
1 1/8 in
Arm Length
8 49/64 in
Short Arm Length
1 7/64 in
Long Arm Length
8 15/16 in
Length Family
Long
Tip Size Code
10
Arm-Length
8-49/64"
Short-Arm-Length
1-7/64"
Handle-Length
1-1/8"
Long-Arm-Length
8-15/16"
Arm Length - Long
8 15/16 in
Arm Length - Short
1 7/64 in

Details

Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Silver
Working Angle
25 Degrees
Blade Material
Vanadium Steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Fastener Holding
No
Number of Tips
2
Non-Sparking
No
Grip Style
Plain
End Shape
Hex
Driver Material
Alloy Steel
Key Shape
L
Tether Ready
No
Non-Magnetic
No
Number of Ball Ends
2
Insulated
No
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 10 mm, Long Arm Length 8 15/16 in, Short Arm Length 1 7/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.