Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit

  • Mfr # 107534

  • Zoro # G7771377


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Amps
9.5
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Vacuum Product Grouping
Backpack Vacuum Cleaners
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Sound Level dBA
65 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107534
Zoro #
G7771377
UPC #
693822075341
Country of Origin
Mexico

Dimensions

Hose Length
4 ft
Cord Length
50 ft.
Height
18 in
Hose Dia.
1 1/2 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Amps
9.5
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Vacuum Product Grouping
Backpack Vacuum Cleaners
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Sound Level dBA
65 dBA
Air Flow
159 cfm
Net Weight
18 lb.
Watts
1108
Vacuum Filter
Bag
Includes
(2) Filter Bags, 14 in ProBlade Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50 ft Extension Cord
Vacuum Capacity
1 1/2 gal
Voltage
120
Static Pressure
96 in
Standards
CSA C22.2 No. 243, UL 1017
Filter Type
HEPA
Number of Motor Stages
1
Series
Super Coach Pro
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Vacuum Air Flow
153 cfm
Power
1,108 W
Sound Level
70 dB
Vacuum Filtration Type
Standard
Vacuum Collection Type
Reusable Bag
Current
9.5 A
Weight
11.6 lb

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 96 in, Weight 11.6 lb, Height 18 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.