Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit

  • Mfr # 107536

  • Zoro # G7771395


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft.
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Voltage
120
Vacuum Product Grouping
Backpack Vacuum Cleaners
Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50' Extension Cord
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107536
Zoro #
G7771395
UPC #
693822075365
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.
Height
23 in
Hose Dia.
1 1/2 in
Hose Length
4 ft
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Voltage
120
Vacuum Product Grouping
Backpack Vacuum Cleaners
Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50' Extension Cord
Vacuum Capacity
2 1/2 gal
Static Pressure
96 in
Watts
1108
Air Flow
159 cfm
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Number of Motor Stages
1
Vacuum Filter
Bag
Amps
9.5
Net Weight
23 lb.
Series
Super Coach Pro
Sound Level dBA
65 dBA
Standards
CSA C22.2 No. 243, UL 1017
Filter Type
HEPA
Vacuum Power Source
Corded
Sound Level
70 dB
Power
1,108 W
Weight
12 lb
Current
9.5 A
Vacuum Collection Type
Reusable Bag
Vacuum Air Flow
159 cfm
Vacuum Pickup Type
Dry
Vacuum Filtration Type
Standard

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 159 cfm, Static Pressure 96 in, Weight 12 lb, Height 23 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.