Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit

  • Mfr # 107533

  • Zoro # G7771429


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Air Flow
159 cfm
Watts
1108
Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50 ft Extension Cord
Height
18 in
Standards
CSA C22.2 No. 243, UL 1017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107533
Zoro #
G7771429
UPC #
693822075334
Country of Origin
Mexico

Dimensions

Height
18 in
Hose Dia.
1 1/2 in
Cord Length
50 ft.
Hose Length
4 ft
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Air Flow
159 cfm
Watts
1108
Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50 ft Extension Cord
Standards
CSA C22.2 No. 243, UL 1017
Voltage
120
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Static Pressure
96 in
Number of Motor Stages
1
Sound Level dBA
65 dBA
Vacuum Product Grouping
Backpack Vacuum Cleaners
Series
Super Coach Pro
Filter Type
HEPA
Vacuum Filter
Bag
Vacuum Capacity
1 1/2 gal
Net Weight
18 lb.
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Amps
9.5
Vacuum Air Flow
159 cfm
Weight
11.6 lb
Vacuum Collection Type
Reusable Bag
Power
1,108 W
Current
9.5 A
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Vacuum Pickup Type
Dry
Sound Level
70 dB

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 159 cfm, Static Pressure 96 in, Weight 11.6 lb, Height 18 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.