Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Tool Kit

  • Mfr # 107535

  • Zoro # G7771438


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 14 in ProBlade Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50' Extension Cord
Voltage
120
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Number of Motor Stages
1
Net Weight
18 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107535
Zoro #
G7771438
UPC #
693822075358
Country of Origin
Mexico

Dimensions

Hose Dia.
1 1/2 in
Cord Length
50 ft.
Hose Length
4 ft
Height
18 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Includes
(2) Filter Bags, 14 in ProBlade Carpet Tool, 14 in ProBlade Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50' Extension Cord
Voltage
120
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Number of Motor Stages
1
Net Weight
18 lb.
Filter Type
HEPA
Static Pressure
96 in
Vacuum Filter
Bag
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Series
Super Coach Pro
Standards
CSA C22.2 No. 243, UL 1017
Air Flow
159 cfm
Sound Level dBA
65 dBA
Watts
1108
Vacuum Product Grouping
Backpack Vacuum Cleaners
Vacuum Capacity
1 1/2 gal
Amps
9.5
Vacuum Collection Type
Reusable Bag
Power
1,108 W
Current
9.5 A
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Vacuum Air Flow
159 cfm
Weight
11.6 lb
Sound Level
70 dB
Vacuum Pickup Type
Dry

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 159 cfm, Static Pressure 96 in, Weight 11.6 lb, Height 18 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.