Metallic Paint, WaterBase, Black Cherry, 6 oz

  • Mfr # ME704

  • Zoro # G7773388


product price:  $15.69
/ea

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Black Cherry
Size
6 oz
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME704
Zoro #
G7773388
UPC #
740774999680
Country of Origin
United States

Dimensions

Size
6 oz

Details

Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Black Cherry
Paint Base Type
Water

Description

Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.