Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908OSH-0134
Zoro #
G7774901
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2 1/2 in
Overall Height
4 1/4 in
Mounting Dimension
2 1/2 x 3 in
Details
Item
Bracket
Color
Cadet Blue
Type
OSHPD
Material
Plastic
For Use With
910 and 920 Series
Includes
Hardware
Description
Bracket, OSHPD, Cadet Blue, For Use With 910 and 920 Series, Overall Height 4 1/4 in, Overall Length 2 1/2 in, Mounting Dimension 2 1/2 x 3 in, Material Plastic, Includes Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.