This item is Discontinued.

Inpro Bracket, OSHPD Type, Skylight 908OSH-0189

Bracket, OSHPD Type, Skylight (Discontinued)

  • Mfr # 908OSH-0189
  • Zoro # G7775008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908OSH-0189
Zoro #
G7775008
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2 1/2 in
Overall Height
4 1/4 in
Mounting Dimension
2 1/2 x 3 in

Details

Item
Bracket
Color
Skylight
Type
OSHPD
Material
Plastic
For Use With
910 and 920 Series
Includes
Hardware

Description

Bracket, OSHPD, Skylight, For Use With 910 and 920 Series, Overall Height 4 1/4 in, Overall Length 2 1/2 in, Mounting Dimension 2 1/2 x 3 in, Material Plastic, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.