Metallic Paint, WaterBase, Sapphire, 1 gal
Mfr # ME655
Zoro # G7777064
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Size
1 gal
Paint Base Type
Water
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ME655
Zoro #
G7777064
UPC #
740774920097
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Sapphire
Paint Base Type
Water
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.