Metal Detectable Permanent Marker, Green Color Family, 10 PK

  • Mfr # 146-A06-P04-A07

  • Zoro # G7777345


product price:  $26.79
/pk 10, $2.68/ea

Key Features

Color
Green
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146-A06-P04-A07
Zoro #
G7777345
UPC #
-
Country of Origin
India

Details

Color
Green
Item
Metal Detectable Permanent Marker Set
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
Waterproof
Water-Resistant
Features
Permanent Ink
Standards
EU, FDA
Series
146
Barrel Type
Standard
Marker Ink Color
Green
Marker Tip
Bullet
Metal Detectable
Metal Detectable
Washable
Non-Washable
Marker Cap
Capped
NSF Registered
No
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Includes Pen Cushion
Cushion Not Included
Number of Markers
10
Package Type
Cello Pack
Pen Tip
2 mm
Number Included
10
X-Ray Detectable
X-Ray Detectable
Number of Tips
Single
Erasable
Non-Erasable

Description

Permanent Marker Set, Green, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards EU, FDA, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.