Metal Detectable Permanent Marker, Red Color Family, 10 PK

  • Mfr # 146-A06-P03-A07

  • Zoro # G7777397


product price:  $29.79
/pk 10, $2.98/ea

Key Features

Color
Red
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
146-A06-P03-A07
Zoro #
G7777397
UPC #
-
Country of Origin
India

Details

Color
Red
Item
Metal Detectable Permanent Marker Set
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
Waterproof
Water-Resistant
Features
Permanent Ink
Standards
EU, FDA
Series
146
Barrel Type
Standard
Marker Ink Color
Red
Marker Tip
Bullet
Metal Detectable
Metal Detectable
Washable
Non-Washable
Marker Cap
Capped
NSF Registered
No
Number of Tips
Single
Cleanroom Standard
Not Cleanroom Certified
Number of Markers
10
X-Ray Detectable
X-Ray Detectable
Pen Tip
2 mm
Package Type
Cello Pack
Toxicity
Non-Toxic
Erasable
Non-Erasable
Number Included
10
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included

Description

Permanent Marker Set, Red, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards EU, FDA, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.