Shop PILOT
See all product information
Create Account
EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, CLEAR BARREL, DOZEN
Mfr # 32011
Zoro # G010827250
product price:Â $11.55
/eaKey Features
Ink Color
Blue
Point Type
Medium
Barrel Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32011
- Zoro #
- G010827250
- UPC #
- 72838320117
- Country of Origin
- United States
Details
- Ink Color
- Blue
- Item
- Ballpoint Pen
- Point Type
- Medium
- Barrel Color
- Blue
Description
Smooth, effortless writing with smear-resistant ball point ink. Perfect for both business and everyday use. Form-fitting rubber grip for writing comfort. Ink writes consistently and dries quickly. Clear barrel. Refillable. Pen Sub-Brand & Product Family: EasyTouch; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.