
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A06-P01-A08
Zoro # G7777528
product price:Â $30.25
/pk 10, $3.03/eaKey Features
Ink Color
Blue
Tip Size
Chisel
Barrel Type
Standard
Features
Metal Detectable X-Ray Visible
Marker Tip
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145-A06-P01-A08
Zoro #
G7777528
UPC #
-
Country of Origin
India
Dimensions
Tip Size
Chisel
Details
Item
Dry Erase Marker Set
Ink Color
Blue
Barrel Type
Standard
Features
Metal Detectable X-Ray Visible
Marker Tip
Chisel
Marker Ink Color
Blue
Marker Cap
Capped
Number of Markers
10
Low Odor
Low Odor
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Erase Type
Dry Erase
Toxicity
Non-Toxic
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Blue, Marker Set Ink Colors Not Applicable, Number of Markers 10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.