Metallic Paint, WaterBase, Silver, 6 oz
Mfr # ME150
Zoro # G7779730
product price:Â $20.15
/eaKey Features
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Silver
Size
6 oz
Paint Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ME150
Zoro #
G7779730
UPC #
740774999918
Country of Origin
United States
Dimensions
Size
6 oz
Details
Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Silver
Paint Base Type
Water
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.