Airless Line Stripper, Fuel Power, 1 Gun

  • Mfr # 25M224

  • Zoro # G7781247


product price:  $7,763.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Holds
5 gal
Power Source
Gas
HP
4 hp
For Use With
Traffic paint
Guns Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25M224
Zoro #
G7781247
UPC #
755652389132
Country of Origin
United States

Dimensions

Overall Length
5 1/2 ft
Max. Tip Size
0.027 in
Line Width
2 in to 12 in
Overall Width
26 in
Overall Height
3 1/4 ft
Tip Size Included
0.017 in, 0.019 in
Max. Hose Length
50 ft
Manufacturers Warranty Length
3 yr
Compatible Container Size
15 gal
Compatible Tip Size - Maximum
0.03 in
Line Width - Maximum
12 in
Line Width - Minimum
2 in
Compatible Hose Length - Maximum
50 ft

Details

Item
Striping Machine
Holds
5 gal
Power Source
Gas
HP
4 hp
For Use With
Traffic paint
Guns Supported
1
Second Gun Outlet
No
Includes
1/4 in x 3 ft (0.9 m) BlueMax II Airless Whip Hose, 1/4 in x 50 ft (15 m) BlueMax II Airless Hose, 4 oz TSL, Flex Plus Gun, LineLazer RAC 5 317 Spray Tip, LineLazer RAC 5 319 Spray Tip, RAC 5 Tip Guard
Flow Rate
0.75 gpm
Max. Pressure
3,300 psi
Waterborne Compatible
Yes
Application
Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
Engine Displacement
120 cc
Net Weight
160 lb
Body Material
Stainless Steel
Paint Sprayer Sub-Brand
LineLazer 3400
Features
Adjustable Handle Bar, Handlebar Operator Controls
Product Type
Walk-Behind Line Striper
Series
3400
Tank Capacity
0.66 gal
Operating Pressure - Maximum
3,300 psi
Number of Guns Supported
1
Weight
160 lb
Compatible Fluid Type
Paints
Horsepower
4 hp
Compatible Surface Material
Pavement, Turf
Application Method
Airless Spray
Gun Activation
Manual
Flow Rate - Maximum
0.8 gpm
Spray Tip Number
317, 319

Description

Striping Machine, LineLazer 3400, Power Source Gas, 4 hp HP, Guns Supported 1, Second Gun Outlet No, Max. Tip Size 0.027 in, Coverage , Line Width 2 in to 12 in, Flow Rate 0.75 gpm, Max. Pressure 3,300 psi, Body Material Stainless Steel, Max. Hose Length 50 ft, Engine Displacement 120 cc, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 160 lb, Overall Height 3 1/4 ft, Overall Length 5 1/2 ft, Overall Width 26 in, Holds 5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.