Granite and Stone Polish, Trigger Spray Bottle, 24 oz, Ready to Use
Mfr # 3710101203025
Zoro # G7781624
product price:Â $8.99
/eaKey Features
Size
24 oz
Container Type
Trigger Spray Bottle
Container Size
24 oz
Fragrance
Pleasant Fruit
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3710101203025
Zoro #
G7781624
UPC #
043318030253
Country of Origin
United States
Dimensions
Size
24 oz
Container Size
24 oz
Cleaner Container Size
24 oz
Details
Item
Granite and Stone Polish
Container Type
Trigger Spray Bottle
Fragrance
Pleasant Fruit
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
CERCLA, DSL, NDSL, OSHA, SARA
VOC Content
0%
Item - Metal Polish and Stone Care
Granite and Stone Polish
Flash Point
212 Degrees F
Cleaner Form
Liquid
Contains
Stone Protecting Agent, Tile
Cleaner Container Type
Trigger Spray Bottle
pH Level
9
Surfaces for Use On
Granite
pH Value
Neutral
Description
Granite and Stone Polish, Cleaner Form Liquid, Container Size 24 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Standards CERCLA, DSL, NDSL, OSHA, SARA, Surfaces for Use On Granite, Flash Point 212 Degrees F, Fragrance Pleasant Fruit, pH Level 9, pH Value Neutral, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.