Anchor Sling, 8 ft Length, 400 lb Weigth Capacity, Steel Anchor, Cross-Arm Chain

  • Mfr # SFP3267508

  • Zoro # G7781703


product price:  $62.39
/ea

Key Features

Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Cross-Arm Chain
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP3267508
Zoro #
G7781703
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 ft
Cable Dia.
6 mm
Overall Length
8 ft
Anchor Length
8 ft
Cable Diameter
0.24 in

Details

Item
Anchor Sling
Standards
ANSI Z359.18
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Cross-Arm Chain
Workers per System
1
Material
Steel
D-Ring Material
Steel
Anchor Installation
Reusable
Brand and Series
MSA Safety
Anchorage End Connection
Thimble
Wear Pad
Yes
Pole Hook Type
Tie-Off Adapter
Tie-Off Connector
Snap Hook
ANSI Standards Met
ANSI Z359.1
Pass-Through End
O-Ring
OSHA Standards Met
OSHA

Description

Anchor Sling, D-Ring Material Steel, Overall Length 8 ft, Pass-Through End O-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Snap Hook, Attachment Point Cross-Arm Chain, Wear Pad Yes, Webbing Width Not Applicable, Cable Diameter 0.24 in, Anchor Material Steel, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Anchor Length 8 ft, Anchorage End Connection Thimble, Mounting Type Pass-Through, Workers per System 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.