This item is Discontinued.

Nanuk Cases Protective Case with 1 compartments, Lightweight NK-7(TM) Resin, 7-57/64" W 904-1002

Protective Case with 1 compartments, Lightweight NK-7(TM) Resin, 7-57/64" W (Discontinued)

  • Mfr # 904-1002
  • Zoro # G7783797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-1002
Zoro #
G7783797
UPC #
666365011633
Country of Origin
Unknown

Dimensions

Overall Width
7-57/64"
Overall Depth
4-1/2"
Overall Length
10-13/64"

Details

Item
Protective Case
Number of Compartments
1
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Cubed Foam

Description

Protective Case, Bottom Depth 2 29/32 in, Color Lime, Inside Depth 4 1/8 in, Inside Length 8 3/8 in, Inside Width 6 in, Lid Depth 51/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 4 1/2 in, Overall Length 10 13/64 in, Overall Width 7 57/64 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion), Meets Airline Carry-On Regulations, Weight 1.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.