Protective Case with 1 compartments, Lightweight NK-7(TM) Resin, 11-3/32" W (Discontinued)
- Mfr # 910-1002
- Zoro # G7783833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-1002
Zoro #
G7783833
UPC #
666365012012
Country of Origin
Canada
Dimensions
Overall Width
11-3/32"
Overall Depth
4-11/16"
Overall Length
14-5/16"
Details
Item
Protective Case
Number of Compartments
1
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Cubed Foam
Description
Protective Case, Bottom Depth 2 23/32 in, Color Lime, Inside Depth 6 1/4 in, Inside Length 13 3/16 in, Inside Width 9 3/16 in, Lid Depth 1 19/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 4 11/16 in, Overall Length 14 5/16 in, Overall Width 11 3/32 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion), Meets Airline Carry-On Regulations, Weight 2.9 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.