Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22314-9.5
Zoro #
G7783912
UPC #
-
Country of Origin
Canada
Dimensions
Size
9-1/2
Boot Height
13 in
Height
13"
Details
Gender
Men's
Item
Work boots
Toe Type
Composite
Style Number
22314
Shank Material
Lenzi
Insulated
No
Metatarsal Guard
No
Color
Black
Midsole Material
Polyurethane
Footwear Sole Pattern
Self Cleaning
Rubber Boot Style
Mid-Calf
Insulation Type
None
Closure Type
Pull On
Resists
Oil, Acid, Electricity
Predominant Footwear Color
Black
Outsole Material
Polyurethane
Upper Material
Chem-Tech XT
Footwear Closure Type
Pull On
Standards
ASTM F2413-05, CSA Z195
Shoe Style
Mid-Calf
Series
22314
Description
Work Boots, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Self Cleaning, Insulated No, Size 9-1/2, Men's, Boot Height 13 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.