This item is Discontinued.

Stc Size 8-1/2 Men's Hiker Low Composite Work Boots, Tan 22048-8.5

Size 8-1/2 Men's Hiker Low Composite Work Boots, Tan (Discontinued)

  • Mfr # 22048-8.5
  • Zoro # G7784454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22048-8.5
Zoro #
G7784454
UPC #
772205042276
Country of Origin
China

Dimensions

Size
8-1/2
Heel Height
Less Than 1/2 in
Height
6 in
Footwear Width
R

Details

Footwear Style
Hiker Low
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Satra Slip Test Results- Dairy Tile Dry
Flat 0.85, Heel 0.87
Waterproof Type
Gore-Tex(R)
Standards
ASTM F2413-05, CAN/CSA-Z195-02
Outsole Material
Rubber
Upper Material Description
Suede/Mesh
Removable Insole
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insulated
No
Conductive
No
Insole System
Breathable/Washable/Good Moisture Management
Puncture Resistant Insole
Yes
Waterproof
Yes
Shank Material
Lenzi
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Color
Tan
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Midsole Material
EVA
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Footwear Sole Pattern
Self Cleaning
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Style Number
22048
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Tan
Footwear Closure Type
Lace Up
Toe Type
Composite
Liner Material
GORE-TEX(R) and Dri-Lex(R)
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Flat 0.77, Heel 0.74
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Resists
Electricity, Oils, Slips
Upper Material
Suede
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 22048, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.