Diamond Holesaw, Electroplated, 1-3/4"
Mfr # OX-TTD-45
Zoro # G7787151
product price: $29.19
/eaSold in multiples of 25 for $729.75
Key Features
Bit Dia.
1-3/4"
Number of Pieces
1
Shank Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-TTD-45
Zoro #
G7787151
UPC #
-
Country of Origin
China
Dimensions
Bit Dia.
1-3/4"
Details
Item
Diamond Holesaw,Electroplated,1-3/4"
Number of Pieces
1
Shank Shape
Straight
Description
Diamond Holesaw,Electroplated,1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.