.jpg)
High Strength Buna-N Rubber w Adhesive - 40A - 1/16" T x 36" W x 60" L
Mfr # BULK-RS-BHS40-793
Zoro # G7789020
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
5 ft.
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-BHS40-793
Zoro #
G7789020
UPC #
193005948825
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
5 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Elongation
3.8
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Minimum Adhesive Temperature
-30 Degrees F
Grade
High Strength
Standards
ASTM D2000 BF 410
Compression Set
0.3
Texture
Smooth
Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Durometer
40A
Thickness Tolerance
(-0.011" - +0.011")
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 40A - 1/16" Thick x 36" Wide x 60" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.