Men's Flame-Resistant Collared Shirt, 8.7 cal/sq cm, 4XL, 12% Nylon, 88% Cotton

  • Mfr # 235US7-4XLR-NAY

  • Zoro # G7796047


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Size
4XL
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
235US7-4XLR-NAY
Zoro #
G7796047
UPC #
-
Country of Origin
Canada

Dimensions

Size
4XL
Fits Chest Size
58 in to 60 in
Sleeve Length
37 1/2 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
Pattern
Stripes
High-Visibility
Yes
Neck Style
Collar
Pocket Location
Left Chest
Protection Type
High-Visibility
Back Stripe Pattern
None

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 4XL, Sleeve Length 37 1/2 in, Sleeve Length Type Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.