Window Blinds, Vinyl, White

  • Mfr # 493N74

  • Zoro # G7796814


product price:  $19.39
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Valance Included
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493N74
Zoro #
G7796814
UPC #
728164899192
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
24 in
Mounting Dimension
2 in
Blind Depth
1 in
Blind Height
72 in
Blind Width
24 in
Mount Height
2 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Valance Included
No
Assembly Required
No
Sound Insulation
No
Includes
Mounting Hardware
Pattern Name
Traditional/Smooth
UV Protection
99.9 %
Operation Type
Cordless Pull Down, Plastic Wand
Operation side
Left
Tie Down Type
Bungee and Hook System
Color
White
Assembly
Assembled
Blind Color
White
Tiedown Included
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Vinyl
Includes Headrail
No Headrail
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 24 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.