.jpg)
High Strength Neoprene Rubber Sheet - 70A - 1/4" T x 6" W x 6" L
Mfr # BULK-RS-NHS70-222
Zoro # G7797944
product price:Â $6.15
/ea
Sold in multiples of 16 for $98.40
Key Features
Rubber Thickness
1/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-NHS70-222
Zoro #
G7797944
UPC #
193005935634
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 710
Grade
High Strength
Texture
Smooth
Shape
Sheet
Density
1.35 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Sheet No Adhesive - 70A - 1/4" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.