Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-227
  • Zoro # G902585879

product price: 
$
851.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-227
Zoro #
G902585879
UPC #
193005996659
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Texture
Smooth
Abrasion Resistance
Good
Material
Neoprene
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Oil Resistance
Good
Color
Black
Tear Strength
20 N/mm
Compression Set
30 %
Density
1.35 g/cc
Weather Resistance
Excellent
Water Resistance
Good
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.