Non-Metallic Underground Feeder Cable, UF-B, 8 AWG, 3C with Ground C, Gray, PVC, Solid, 600V AC

  • Mfr # 147835

  • Zoro # G7802383


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147835
Zoro #
G7802383
UPC #
032886076244
Country of Origin
Multiple

Dimensions

Wire Size
8 AWG
Length
25 ft
Nominal Outside Dia.
1.06 in x 0.32 in
Conductor Size
8 AWG
Overall Length
25 ft
Minimum Bend Radius
5 5/16 in
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
1.06 in x 0.32 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Standard 83 and UL Standard 493
Application
Outside Post Lamps, Pumps
Max. Amps
40
Packaging
Coil
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Uninsulated
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare

Description

Underground Feeder Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 25 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 1.06 in x 0.32 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards UL 493, UL 83, Insulation Material PVC, Packaging Coil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.