
Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR
Mfr # BW4020
Zoro # G7804653
product price:Â $9.39
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW4020
Zoro #
G7804653
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut-Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
BluWolf
Cuff Style
Knit Wrist
Coating Type
Dipped
Standards
ANSI/ISEA 105 2016, EN388, CE
Thumb Style
Reinforced
Glove Hand Style
Left and Right
Leather Palm Type
Coated
Insulated
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
Palm Style
Seamless Knit
Description
BluWolf 18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating and Nitrile Reinforced Thumb Patch
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Reinforced nitrile thumb crotch provides an added layer of protection and increases glove longevity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.