2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb

  • Mfr # PRE20302ZN-TPUB

  • Zoro # G7805000


product price:  $8.89
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRE20302ZN-TPUB
Zoro #
G7805000
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-1/2 in
Overall Height
4 1/8 in
Caster Stem Size
5/16 in x 1-1/2 in
Stem Dia.
5/16 in
Wheel Dia.
2 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Operating Temperature Range
-40°F to 180°F
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
System of Measurement
Inch
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Wheel/Tread Color
Gray
Series
Regent
Standards
NSF Approved, RoHS Compliant
Caster Product Group
Swivel Caster with Brake
Core Color
Black
Caster Sub-Type
Swivel
Features
Octagon Washer for Easy Installation, High Strength, Durability, Excellent Floor Protection, Highly Resistant to Chemicals and Oils
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
40 Shore D
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
90 lb
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.