Mechanics Gloves, 50% Polyurethane Terephthalate, 50% Polyurethane Palm, 2XL, Black/Red

  • Mfr # KX02A

  • Zoro # G7805152


product price:  $5.89
/pr
Sold in multiples of 2 for $11.78

Key Features

Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
50% Polyurethane Terephthalate, 50% Polyurethane
Standards
EN388:2016
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX02A
Zoro #
G7805152
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
50% Polyurethane Terephthalate, 50% Polyurethane
Standards
EN388:2016

Description

The KarbonHex Midknite is lightweight with an Armortex synthetic palm for increased grip in wet, dry and oily conditions. Reinforced forefinger and thumb offer increased protection against wear. Padded knuckles provide increased protection.


  • Form fitting breathable spandex back for superior comfort & fit
  • ArmorTek® one piece palm provides maximum grip in wet, dry & oily conditions
  • Reinforced forefinger & thumb for additional protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.