Mechanics Gloves, 50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone) Palm, S, Black/Red
Mfr # KX03
Zoro # G7805161
product price:Â $7.39
/prKey Features
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
Standards
EN388:2016
Size
S
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KX03
Zoro #
G7805161
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
Standards
EN388:2016
Description
The KarbonHex Onyx is well balanced with a high abrasion resistant silicone embossed non-slip palm and a reinforced forefinger and thumb for increased grip. Flexible anti-impact guards provide added back of hand protection.
- Form fitting breathable spandex back for superior comfort & fit
- Silicone embossed synthetic palm is perfect for handling wet, dry & oily objects
- Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.