Mechanics Gloves, 75% Polyester, 25% Polyurethane Palm, M, Black/Red

  • Mfr # KX05

  • Zoro # G7805283


product price:  $10.69
/pr

Key Features

Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KX05
Zoro #
G7805283
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016

Description

The KarbonHex Karbon is an extremely balanced work glove with the ultimate abrasion resistant palm engineered for durability and long lasting comfort. With specialised reinforements and padding to strategic key areas this glove provides all-round protection.


  • Form fitting & breathable spandex back for superior comfort & fit
  • Ultra high abrasion resistant synthetic suede palm for added durability
  • Composite reinforced forefinger & thumb for added protection against wear
  • Low-Profile anti-impact TPR finger & knuckle guards for protection against bumps & knocks
  • Impact absorbing INPAX XVR® palm pads reduce shock & vibration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.