Coated Work Gloves, Nitrile, Flat, Palm Coating, Black/Grey/Red, Xl 1 PR

  • Mfr # KX13N

  • Zoro # G7805660


product price:  $1.15
/pr
Sold in multiples of 9 for $10.35

Key Features

Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Flat
Standards
EN388:2016, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KX13N
Zoro #
G7805660
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Xl
Size
X-Large

Details

Item
Coated Work Gloves
Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Flat
Standards
EN388:2016, CE
Insulated
No
Lining
Nylon
Coating Coverage
Palm
Gauge
15
Coating Material
Nitrile
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Features
Elastic Cuff Style; EN388 Rating: 4121
Cuff Style
Knit Wrist
Finger Style
Full Finger
Material
Nylon / Nitrile
Hand
Left and Right
Leather Palm Type
Coated
Coating Type
Dipped
Glove Lining Material
Nylon/Spandex

Description

The KarbonHex Scorpion is a close fitting and lightweight precision handeling glove with a premium micro-foam nitrile dipped palm coating that provides increased grip in wet and oily conditions.


  • 15-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
  • Flat nitrile palm coating provides good abrasion resistance, puncture resistance and enhanced grip in wet, dry and oily conditions and are resistant to liquid absorption
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products