This item is Discontinued.

Mack Size 16 Men's Steel Work Boots, Honey 9321866118540

Size 16 Men's Steel Work Boots, Honey (Discontinued)

  • Mfr # 9321866118540
  • Zoro # G7805874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866118540
Zoro #
G7805874
UPC #
9321866118540
Country of Origin
China

Dimensions

Size
16
Height
6 in

Details

Gender
Men's
Item
Work Boots
Shank Material
Steel
Outsole Material
Rubber
Waterproof
No
Footwear Sole Pattern
Cleated
Insulated
No
Color
Honey
Liner Material
Synthetic Mesh
Standards
ASTM F2413-11
Metatarsal Guard
No
Toe Type
Steel
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Upper Material
Leather
Closure Type
Speed Lace

Description

Work Boots, Metatarsal Guard No, Color Honey, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.