Disposable Flatfold Respirator, N95, Flat-Fold, Dual, Non-Adjustable, Metal Nose Clip, Universal (Discontinued)
- Mfr # DF300H910N95
- Zoro # G7806464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF300H910N95
Zoro #
G7806464
UPC #
00883940393056
Country of Origin
Multiple
Dimensions
Mask Size
Universal
Details
Item
Disposable Flatfold Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Standards
NIOSH Approved
Latex Content
Latex Free
Individually Packaged
No
Eyeshield Features
None
Eyeshield Color
None
Includes Eyeshield
No
Eyeshield Material
None
Features
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Products By Industry
General Approach
Description
Disposable Flatfold Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.