2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb

  • Mfr # PRE20302ZN-3EB

  • Zoro # G7806656


product price:  $5.15
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRE20302ZN-3EB
Zoro #
G7806656
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-1/2 in
Overall Height
4 1/8 in
Wheel Dia.
2 in
Stem Dia.
5/16 in
Caster Stem Size
5/16 in x 1-1/2 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Frame Finish
Zinc Plated
System of Measurement
Inch
Caster Mounting Type
Stem
Operating Temperature Range
-20°F to 180°F
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Series
Regent
Caster Product Group
Swivel Caster with Brake
Swivel Raceway Type
Double Ball
Standards
NSF Approved, RoHS Compliant
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel/Tread Color
Black
Core Color
Black
Wheel Core Material
Polyolefin
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Load Capacity - Maximum
90 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.