Reflective Strip, Agricultural, 1inW
Mfr # 22669
Zoro # G7807046
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
3 in
Length
50 yd
Thickness
8 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22669
Zoro #
G7807046
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
50 yd
Thickness
8 mil
Details
Item
Reflective Strip
Color
Yellow
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
175 Degrees F
Maximum Adhesion Time
5 yr
Package Configuration
Pack
Maximum Application Temperature
175 Degrees F
Description
Reflective Strip, Reflective Color Yellow, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.