.jpg)
Semi-Clear FDA Silicone Rubber w Adh - 60A - 1/8" T x 36" W x 36" L
Mfr # BULK-RS-S60CLRFDA-45
Zoro # G7807184
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450
Min. Temp. (F)
-80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S60CLRFDA-45
Zoro #
G7807184
UPC #
193005439682
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450
Min. Temp. (F)
-80
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Texture
Smooth
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Compression Set
0.3
Density
1.25 g/cm3
Shape
Sheet
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
15 N/mm
Description
Semi-Clear FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/8" Thick x 36" Wide x 36" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.