Jack Stand, Ratchet Handle, 6 ton Load Capacity, 23 5/8 in Max Extended H, Square, Steel, 1 Pair

  • Mfr # S06

  • Zoro # G7807478


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Application
Heavy-Duty
Power Raise
23 13/16 in
Lifting Height Min.
15 1/2 in
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S06
Zoro #
G7807478
UPC #
731413592232
Country of Origin
China

Dimensions

Lifting Height Min.
15 1/2 in
Lifting Height Max.
23 13/16 in
Base Width
10 3/8 in
Maximum Extended Height
23 5/8 in
Base Length
11 9/16 in
Saddle Length
4 3/16 in
Minimum Height
15 5/8 in
Saddle Width
1 1/5 in

Details

Item
Jack Stand
Material
Steel
Application
Heavy-Duty
Power Raise
23 13/16 in
Number of Casters
0
Includes
(2) Cast Support Columns
Standards
ASME PASE 2019
Lifting Capacity
6 ton
Load Capacity per Pair
6 ton
Stand Type
Jack Stand
Base Material Finish
Baked Enamel
Duty Rating
Heavy Duty
Features
Corrosion Resistant, Self-Locking, Sinking Resistant
Base Material
Steel
Base Shape
Square
Individual Item Weight
7.3 lb
Saddle Shape
V-Notch
Lifting Actuator
Ratchet Handle
Locking Type
Ratchet/Crank Handle
Individual Stand Load Capacity
6 ton

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 6 ton, Minimum Height 15 5/8 in, Maximum Extended Height 23 5/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 3/16 in, Saddle Width 1 1/5 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE 2019, Base Length 11 9/16 in, Base Material Finish Baked Enamel, Base Width 10 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.