M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only)

  • Mfr # 0970-20

  • Zoro # G7807831


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
53 CFM
Static Pressure
47 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0970-20
Zoro #
G7807831
UPC #
045242567591
Country of Origin
United States

Dimensions

Tank Size
2.5 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Width
10 1/2 in
Length
17 1/8 in
Height
12 3/4 in

Details

Item
Wet/Dry Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
53 CFM
Static Pressure
47 in
Tank Material
Plastic
Tank Dry Capacity
2 1/2 gal
Tank Wet Capacity
2 1/2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
0 hp
Voltage
18V
Amps
12.0 A
Frequency
None
Weight
11.3 lb
Standards
UL Listed
Battery Capacity
5 Ah
Vacuum Filtration Type
HEPA
Average Brush Life
Not Rated
Includes
(1) 6 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18 FUEL(TM) PACKOUT(TM) 2.5 gal Wet/Dry Vacuum (0970-20), (1) Utility Nozzle, (1) Vacuum Power Tool Adapter (49-90-2018)
Features
Brushless Motor, Built-in Blower Port, High and Low Switch
Cordless Tool Battery Type
Li-Ion
Includes Battery
No
Sound Level
87 dBA
No. Batteries Included
0
Plug Type
Cordless
Air Watts
88 W
Application
Silica Dust Producing
Motor Efficiency Type
Brushless
Includes Charger
No
Vacuum Power Source
Cordless
Vacuum Air Flow
50 cfm
Battery Charge Time
1.5 hr
Filter Efficiency
99.97% at 0.3 microns

Description

The MILWAUKEE M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum is the most powerful small capacity 18V wet/dry vacuum, fully compatible with the Milwaukee PACKOUT Modular Storage System. Its POWERSTATE brushless motor delivers up to 60% more suction for powerful performance to easily clean up common wet and dry jobsite debris. PACKOUT compatibility gives this cordless wet/dry vac unmatched mobility, saving downtime spent hauling tools on and off the jobsite. This vacuum can be used on and off the PACKOUT stack, making this the most portable and versatile wet/dry cleanup solution available. At just 87 dB(A), this Milwaukee PACKOUT vacuum is 2X quieter than traditional jobsite wet/dry vacuums. The 2.5 gallon wet/dry vac includes a certified HEPA filter for optimal dust and microparticle collection, as well as a power tool adapter for efficient dust collection from other power tools. As a part of the M18 System, it is powered by REDLITHIUM Battery Packs, which deliver up to 30 minutes of runtime on a HIGH OUTPUT 8.0 Battery Pack in high mode and over 50 minutes in low mode.


  • Up to 70% More Suction
  • Unmatched Mobility, Less Down Time
  • Up to 2X Quieter
  • 50 CFM
  • 47 in. Water Lift provides powerful suction for wet and dry applications
  • Sound Power Level: 87-dB(A)
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • Capacity: 2.5-Gallons
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in Blower Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.