Size 7 Men's 6" Work Boot Steel Work Boots, Rocky Brown (Discontinued)
- Mfr # 9321866000210
- Zoro # G7808665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866000210
Zoro #
G7808665
UPC #
9321866000210
Country of Origin
China
Dimensions
Size
7
Height
6 in
Details
Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Waterproof
No
Footwear Sole Pattern
Cleated
Color
Rocky Brown
Predominant Footwear Color
Brown
Midsole Material
Rubber
Shank Material
Steel
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
Liner Material
Synthetic Mesh
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Slips
Closure Type
Speed Lace
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.