Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15501
Zoro #
G7809207
UPC #
070131415516
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Depth
5.5"
Height
1.38"
Width
4"
Details
Item
Ethernet Gateway
Communication Method
900 MHz RF
Temp. Range (F)
40 Degrees to 185 Degrees F
Temp. Range (C)
-40 Degrees to 85 Degrees C
For Use With
NotifEye Wireless Monitoring System
Features
Receives Transmissions from Temperature and Humidity Transmitters , Memory Capacity of 40,000 Messages
Wireless Range
300 ft (91.44m)
System Requirements
Internet Access Via Ethernet Port, PC and Mac Compatible
Includes
Adapter, Antenna
Power Source
5.5VAC Adapter or 5.5V Power-Over-Ethernet Adapter
Description
Ethernet Gateway, 5.5V AC Adapter or 5.5V Power-Over-Ethernet Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.