Zoro Homepage
This item is Discontinued.
Gator Chucks Chuck Mounting Plate, D6 Mount FLD-400D6

Chuck Mounting Plate, D6 Mount (Discontinued)

  • Mfr # FLD-400D6
  • Zoro # G7809295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD-400D6
Zoro #
G7809295
UPC #
-
Country of Origin
China

Dimensions

Chuck Size (In.)
15-3/4

Details

Item
Chuck Mounting Plate
Type
Camlock Type D
Spindle
D6 Mount
For Use With
Scroll Plain Back Chucks

Description

Chuck Mounting Plate, Camlock Type D, D6 Mount Spindle, Chuck Size (In.) 15-3/4, For Use With Scroll Plain Back Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.