.jpg)
Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 36" W x 12" L
Mfr # BULK-RS-S60CLRFDA-53
Zoro # G7812979
product price:Â $77.49
/ea
Sold in multiples of 2 for $154.98
Free Shipping & Returns
Key Features
Rubber Thickness
3/16"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450
Min. Temp. (F)
-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-S60CLRFDA-53
Zoro #
G7812979
UPC #
193005440688
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
12"
Details
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Thickness Tolerance
(-0.022" - +0.022")
Texture
Smooth
Shape
Sheet
Compression Set
0.3
Density
1.25 g/cm3
Tear Strength
15 N/mm
Description
Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 60A - 3/16" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.