Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 18inW

  • Mfr # BULK-RS-NHS40-648
  • Zoro # G7795293

product price: 
$
24.99
/ea

Key Features

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
36"
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS40-648
Zoro #
G7795293
UPC #
193005935719
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Density
1.35 g/cc
Texture
Smooth
Compression Set
30 %
Shape
Sheet
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
36"
Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
18 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.